Beli piston pump nachi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NACHI Pompa Piston Tipe Variable Displacement (Pompa Gir)atribut:
- Mounting Method: Mounting flange type
- Revolution: Min 500 - Highest 2000min-1(r.p.m)
- Maximum allowable Pressure: 25255Mpa(kfg/cm2(
- Variable control mechanism: Pressure compensation type manual type
- NACHI Pompa Piston Tipe Variable Displacementatribut:
- Mounting Method: Mounting flange type
- Discharge Rate: 0.008 no loadL/min
- Revolution: Min 500 - Highest 2000min-1(r.p.m)
- Pump Capacity: 8.0cm3/rev
- Maximum allowable Pressure: 25255Mpa(kfg/cm2(
- Variable control mechanism: Pressure compensation type manual type
- NACHI Pompa Piston Tipe Variable Displacementatribut:
- Mounting Method: Mounting flange type
- Revolution: Min 500 - Highest 2000min-1(r.p.m)
- Maximum allowable Pressure: 25255Mpa(kfg/cm2(
- Variable control mechanism: Pressure compensation type manual type
- Mitutoyo Telescoping Gaugeatribut:
- Mitutoyo Part Number: 155-905
- Measuring Range (mm) : 8 to 150
- NACHI Gear PumpDeskripsi:- The patented axial and radial pressure loading method generates high pressure of 30MPa with high efficiency.- It is highly durable and has an extremely long lifespan.- Internal meshing with modified involute low-tooth gears greatly reduces pulsation and noise, making it extremely quiet.- The structure is simple and maintenance and inspection are easy.atribut:
- Rated Pressure (MPa): 25 {255}
- Maximum Working Pressure (MPa): 30
- Daikin Piston Pump (Pompa Piston)Deskripsi:-Noise reduction has been realized over the entire pressure range.-Tank capacity can be reduced since the loss power is small and suppresses oil temperature rise.-High response, high stability, and long life make it possible to improve the reliability of the main machine.
- Riken Kiki Hydraulic Pumpatribut:
- Maximum Low Usage Pressure (MPa): 2
- Maximum High Usage Pressure (MPa): 70
- Discharge Port Diameter (Rc): 3/8
- SUN RUN Hand Pump (Pompa Tangan)Deskripsi:SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safetyatribut:
- Pressure Rating 2 stage (bar): 700
- Pump Type : Two Speed
- NACHI Pompa Piston Tipe Variable Displacement Seri PZSatribut:
- Mounting Method: Mounting flange type
- Maximum Working Pressure: 28286MPa (kgf/cm2)
- Revolution: Min 500 - Max 1800min-1(r.p.m)
- Rated Pressure: 21MPa
- Variable control mechanism: Pressure compensation control
- Kennedy Telescopic GaugeDeskripsi:With knurled satin finish bodies providing positive adjustment of the hardened and radius ground plungers ensuring accurate measurement of theinternal diameter when used with a micrometer. For smaller diameter measurements use the small hole gauge.atribut:
- Product Type: Telescopic Gauge
- Additional Feature: Satin Finish
- Include: Satin Wallet
- System of Measurement: Metric
- Kennedy Telescopic Gauge SetDeskripsi:With knurled satin finish bodies providing positive adjustment of the hardened and radius ground plungers ensuring accurate measurement of theinternal diameter when used with a micrometer. For smaller diameter measurements use the small hole gauge. Set Supplied in a size marked PVC storage wallet, with stud fastening. Contains 1 of each size A - F inclusive. Set range: 8 - 150mm (5/16 Inch - 6 Inch).atribut:
- Includes: 13-19mm (1/2 - 3/4 Inch) gauge 19-31mm (3/4 - 1.1/4 Inch) gauge 31-54mm (1.1/4 - 2.1/8 Inch) gauge 54-89mm (2.1/8 - 3.1/2 Inch) gauge 8-13mm (5/16 - 1/2 Inch) gauge 89-150mm (3.1/2 - 6 Inch) gauge PVC storage wallet
- Product Type: Telescopic Gauge Set
- Length: 115 (3)mm 145 (3)mm
- Part Number: KEN5181180K
- SUN RUN Silinder HidrolikDeskripsi:S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
- Bosch Rexroth Axial-Piston Pump (Pompa Piston)Deskripsi:· Lebih kuat dari konektor konvensional berbahan bakar gas yang lebih tipis.atribut:
- Nominal Pressure (bar): 280
- Maximum Pressure (bar): 350
- Konno Eagle Hand PumpDeskripsi:These are hand pumps to drive EAGLEs various Remote Toe-Lift Jacks.- Optimized for Remote Toe-Lift Jacks and Short Cylinder Jack. - Have double cylinder discharge mechanism (automatic switching between high pressure and low pressure), so it make jack stroke widened when their pressure are low. It makes shorten the work time. - 2V series Double Pumps enable a synchronized operation of two jacks by equipping its branch with the automatic adjustment valve. - These hand pumps can be used for other suppliers jacks.atribut:
- Usable Oil Capacity: 800cc
- Pressure Rating 1 Stage: 70MPa
- Pressure Rating 2 Stage: 1.4MPa
- Oil Volume Per Stroke 1 Stage: 2cc
- Oil Volume Per Stroke 2 Stage: 12.9cc
- Bosch Rexroth Internal Gear Pumpatribut:
- Maximum Operating Pressure (bar): 250
- Maximum Displacement (cm³): 40.5
Daftar Harga piston pump nachi Terbaru October 2026
| NACHI Pompa Piston Tipe Variable Displacement (Pompa Gir) | Rp16.999.900 |
| NACHI Pompa Piston Tipe Variable Displacement | Rp14.999.900 |
| NACHI Pompa Piston Tipe Variable Displacement | Rp25.999.900 |
| Mitutoyo Telescoping Gauge | Rp12.999.900 |
| NACHI Gear Pump | Rp17.999.900 |
| Daikin Piston Pump (Pompa Piston) | Rp11.999.900 |
| Riken Kiki Hydraulic Pump | Rp8.599.900 |
| SUN RUN Hand Pump (Pompa Tangan) | Rp5.699.900 |
| NACHI Pompa Piston Tipe Variable Displacement Seri PZS | Rp60.999.900 |
| NACHI Variable Displacement Type Piston Pump (Pzs Series) Mounting Flange Type | Rp68.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/P102411377-1.jpg)




/P102628348-1.jpg)

/P103055293-1.jpg)

%20Mounting%20Flange%20Type/P102909553-1.jpg)



/pdP103199913-1.jpg)
%20Mounting%20Flange%20Type/P102909517-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)